DESCRIPTION

  • Shipping weight is 2 lbs

Haws 28 in. Pull Rod

HSP200

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
28 in
Length
1/4 in
Material
Stainless Steel
Width
7 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY