DESCRIPTION

  • Measurements are 36" W x 14 ¾" H x 3/16" (91 x 37.5 x .47 cm)
  • Steel construction provides a solid support system for this fountain

Haws 3/16 in. Steel In-wall Mounting Plate

H6717

Height:

SPECIFICATIONS

ADA Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
3/16 in
Height
14-3/4 in
Material
Steel
Width
36 in

Starting at
Call for Pricing
  • QUANTITY