DESCRIPTION

  • Gleaming white enameled iron construction provides this fountain with a bullet proof durability hidden beneath its elegant appeal
  • Maintenance is made easy with front access to valve adjustment and cartridge replacement
  • Soft rounded corners prevent mishaps and other accidents that may occur once the fountain is installed
  • Triple bubbler heads locked to main bowl prevent against vandals and provide efficient water flow in high traffic areas
  • With 100% lead-free waterways

Haws 3-Bubbler Cast Iron Wall Mount Drinking Fountain

HAW1435

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61-9
CSA Certified
Yes
Color Finish
White
Color Finish Category
Whites
Depth
12 in
Flow Rate
72 gph
Height
8 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Material
Iron
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-9
Self Contained Refrigerant
No
Watts
6

Starting at
Call for Pricing
  • QUANTITY