DESCRIPTION

  • Electrical Supply: 480 VAC, 3-phase, 3 wire and ground. 24 amp per phase (optional 208/240 3-phase available - ask for quote).
  • Inlet and Outlet: 1/2" IPS.
  • It is ideal for areas where supply water temperatures fall below 60° F (15° C) while hot water is not present
  • Requires 45 - 90 psi (3 - 6 ATM) flowing pressure
  • System consists of an 20 KW electrical instantaneous water heater, a hot shutoff valve, a bypass valve, an in-line 50 x 50 mesh filter, and an outlet temperature gauge
  • UL listed for indoor use only.

Haws 480V Electric Water Heater For Eye Wash

HTWBSEWH

Watts:

SPECIFICATIONS

AMP
72
Depth
4-1/4 in
End Connection 1
IPS
End Connections
IPS
Flow Rate
4 gpm
Height
34-5/8 in
Maximum Pressure
90 psi
Phase
Triple Phase
Power Source
Electric
Supply Pipe Connection
1/2 in
UL Listed
Yes
Volts
480V
Water Heater Type
Tankless
Watts
20
Width
15-1/4 in

Starting at
Call for Pricing
  • QUANTITY