DESCRIPTION

  • Rating: 115V, 60Hz system with 5 full load amps

Haws 8 gal. Remote Water Chiller

HHCR8

Flow Rate:

SPECIFICATIONS

ADA Compliant
No
Color Finish Category
Stainless Steel
Flow Rate
8 gph
Lead Law Compliant
Yes
Material
Galvanized Steel
NSF Certified
Yes
NSF Specifications
NSF 61
Power Source
Electric
Volts
115V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY