DESCRIPTION

  • Anti-surge
  • Assures a single, soft-and-steady stream of water for flowing water pressure ranging from 30 to 90 psi
  • Flow control is easily accessible for cleaning
  • Soft-Flo
  • With a built-in 1.2 gpm automatic pressure compensation flow control

Haws ABS Plastic Anti-Surge Eyewash Head

HSP11FC

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Green
End Connection 1
IPS
End Connections
IPS
Fitting Size 1
1/4 in
Flow Rate
1.2 gpm
Height
2-1/4 in
Length
1-1/2 in
Material
Plastic
Material Type
ABS
Maximum Pressure
90 psi
Size
1/4 in
Width
1-1/2 in

Starting at
Call for Pricing
  • QUANTITY