DESCRIPTION

  • Antique historic style
  • Black Powder-Coated Cast Aluminum
  • Front access to valve adjustment and cartridge replacement
  • Hi-Lo barrier free design

Haws ADA Anti Aluminium Drinking Fountain

H3511

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61-9
CSA Certified
Yes
Color Finish
Black
Color Finish Category
Blacks
Depth
30 in
Flow Rate
48 gph
Height
42 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Material
Cast Aluminum
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-9
Self Contained Refrigerant
No
Watts
4

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY