DESCRIPTION

  • 100% leadfree waterways
  • Heavy-duty 12 gauge fabricated galvanized steel; with green powder-coated finish provide an exceptional corrosion resistance in one tough built fountain
  • Large access panel allows for a comfortable fit when adjusting components or when maintenance is needed
  • Maintenance is made easy with front access to valve adjustment and cartridge replacement
  • Welded heavy-duty bubbler guard protects the drinking point from misuse

Haws ADA Trough Style Galvanized Pedestal Drinking Fountain

H3202

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61-9
CSA Certified
Yes
Color Finish
Green
Color Finish Category
Greens
Depth
31 in
Flow Rate
24 gph
Gauge
12
Height
35 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Material
Galvanized Steel
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-9
Self Contained Refrigerant
No
Watts
2.5

Starting at
Call for Pricing
  • QUANTITY