DESCRIPTION

  • Features a 37 gallon (140 L) ASME rated stainless steel tank
  • Includes a 6 foot (182.9 cm) hose that extends the body-spray reach expanding the unit's protective capabilities
  • Measurements: 60" (152.4 cm) high, 27" (68.6 cm) deep
  • Protective measures include: air pressure gauge, pressure relief valve, and tire-type air fill valve

Haws Air Pressure Operator Eyewash & Body Spray

H760137

Height:

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z358.1
Capacity
37 gal
Depth
28 in
Diameter
27 in
Height
60 in
Material
Stainless Steel
Type
Eyewash
Width
18 in

Starting at
Call for Pricing
  • QUANTITY