Axion® 1/2 in. Stainless Steel Wall Mount ADA Eye Wash Fountain

Part #H7360BTWC  |  Item #3811536  |  Manufacturer Part #7360BTWC

$812.36 EACH

Fitting Sizes:

1/2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Low profile design accommodates wheelchair access
  • Eyewash streams provide Zero Vertical Velocity™ stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
  • Reducing installation time, eye/face wash and valve assembly is pre-built and fully water/pressure tested. Unit also comes with trap and tailpiece to meet desired wall mounting requirements
  • ANSI Z358.1 tempering compliance options

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI Z358.1

CSA Certified: Yes

Collection: Axion®

Depth: 18 in

End Connection 1: IPS

End Connections: IPS

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 9 in

Installation Type: Wall Mount

Width: 15 in