DESCRIPTION

  • ANSI Z358.1 tempering compliance options
  • Eyewash streams provide Zero Vertical Velocity™ stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
  • Features a round 11" (27.9 cm) stainless steel receptor, aluminum wall bracket and tailpiece and trap
  • Includes a mesh in-line strainer to collect line debris, and ball valve with stainless steel ball and stem for durability
  • Supply: 1/2" NPT. Waste: 1- 1/2" NPT

Haws Axion® 1/2 x 1-1/4 in. Stainless Steel Wall Mount Bowl Eye/Face Wash

H7360B7460B

Manufacturer Part #: 7360B-7460B

Fitting Sizes:

1/2 in x 1-1/4 in

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z358.1
Collection
Axion®
Depth
14 in
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Fitting Size 1
1/2 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1/2 in x 1-1/4 in
Height
7 in
Installation Type
Wall Mount
Material
Stainless Steel
Type
Eyewash
Width
15 in

Print