DESCRIPTION

  • Finish resists stains and corrosion
  • Front access to valve adjustment and cartridge replacement
  • Hi-Lo barrier-free design
  • One-piece stamped bowl
  • Soft rounded corners
  • Specialized integral mounting plate

Haws Barrier-Free Double Wall Mount Drink Fountain

H1119

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
CSA Certified
Yes
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Depth
19 in
Flow Rate
48 gph
Gauge
18
Height
13 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Material
Stainless Steel
Material Type
304
NSF Certified
Yes
NSF Specifications
NSF 61
Self Contained Refrigerant
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY