• Cart

DESCRIPTION

  • Beautiful high-polished finish resists stains and corrosion
  • Maintenance is made easy with front access to valve adjustment and cartridge replacement
  • Polished chrome-plated brass vandal-resistant bubbler head with integral laminar anti-squirt flow eliminate water splash
  • Trap and shut off must be in the wall
  • With 100% lead-free waterways
  • With 18 gauge Type 304 Stainless Steel bowl assembly mounted on a 14 gauge Type 304 Stainless Steel wall bracket

Haws Barrier Free Wall Mount Fountain with Bowl

H1001

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61
Built-In Water Filter
No
Color Finish
Polished Stainless
Color Finish Category
Stainless Steel
Depth
18-5/8 in
Flow Rate
24 gph
GSA Approved
No
Gauge
14
Height
9 in
IAPMO Listed
No
Installation Type
Wall Mount
Lead Law Compliant
Yes
Material
Stainless Steel
Material Type
304L
Maximum Pressure
90 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Self Contained Refrigerant
No

Starting at
Call for Pricing
  • QUANTITY