DESCRIPTION

Haws Brass Shower Ball Valve for Horizontal Installation

HSP260

Valve Size:

1 in

SPECIFICATIONS

Color Finish
Chrome
Material
Brass
Valve Size
1 in
Valve Type
Ball Valves

Starting at
$205.0
EACH
  • QUANTITY