Brass Vacuum Breaker in Polished Chrome
Brass Vacuum Breaker in Polished Chrome
Frequently Purchased Together
Product Details
- 3/8" IPS connection
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- Chrome
- Height:
- 5-3/8 in
- Length:
- 1-1/4 in
- Material:
- Brass