DESCRIPTION

  • Dimensions: Bottom of base to top of bubbler is 3-3/8" (8.6 cm), base diameter is 1-1/4" (3.2 cm), and connection is a 3/8" IPS inlet
  • Haws manufactures drinking fountains and electric water coolers to be lead-free by all known definitions including NSF/ANSI Standard 61, Section 9, and the Federal Safe Drinking Water Act. This product meets ADA requirements, and is compliant to California Health and Safety Code 116875 (AB 1953-2006)

Haws Bubbler

H5060LF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61-9
CSA Certified
Yes
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
End Connections
IPS
Handle Type
Lever
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-9
Valve Size
1/2 in

Starting at
Call for Pricing
  • QUANTITY