Haws

Bubbler in Polished Chrome

Part #H5060LF  |  Manufacturer Part #5060LF

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dimensions: Bottom of base to top of bubbler is 3-3/8" (8.6 cm), base diameter is 1-1/4" (3.2 cm), and connection is a 3/8" IPS inlet
  • Haws manufactures drinking fountains and electric water coolers to be lead-free by all known definitions including NSF/ANSI Standard 61, Section 9, and the Federal Safe Drinking Water Act. This product meets ADA requirements, and is compliant to California Health and Safety Code 116875 (AB 1953-2006)

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61-9

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: IPS

Handle Type: Lever

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61-9

Type: H5060LF

Valve Size: 1/2 in