DESCRIPTION

  • Acid resistant
  • Barrier-free sunken down design
  • Bowl size: 24" x 16" x 5"

Haws Cast Iron Deck Mounted Classroom Sink

H4110ADA

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61-9
ASME Specifications
ASME A112.19.1-2008
Bowl Size Single Or Left
16 in x 11 in x 4 in
CSA Certified
Yes
Color Finish
White
Color Finish Category
Whites
Material
Enameled Iron
Number Of Bowls
1
Overall Sink Size
24 in x 16 in x 5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY