DESCRIPTION

  • Dual bubbler heads locked to main bowl
  • Durable construction
  • Front access to valve adjustment and cartridge replacement

Haws Cast Iron Wall Mount Double Bubbler Drinking Fountain

H1430

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61-9
CSA Certified
Yes
Color Finish
White
Color Finish Category
Whites
Depth
13 in
Flow Rate
48 gph
Height
7 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Material
Iron
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-9
Self Contained Refrigerant
No
Watts
3

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY