DESCRIPTION

  • "Hi-Lo" design allows for twice the users as regular fountains and suits the needs for various user heights
  • Gleaming white enameled iron construction provides this fountain with a bullet proof durability hidden beneath its elegant appeal
  • Maintenance is made easy with front access to valve adjustment and cartridge replacement
  • Matching back panel further establishes the fountains elegant appeal and provides a better base for sturdier fountains
  • Model meets all current Federal Regulations for the disabled including those in the Americans with Disabilities Act
  • Note: Enameled iron bowls are shipped without the hardware mounted. Hardware to be mounted by installer.
  • Soft rounded corners prevent mishaps and other accidents that may occur once the fountain is installed
  • With 100% lead-free waterways

Haws CI Wall Mount Drink Fountain

H1501

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61
CSA Certified
Yes
Color Finish
White
Color Finish Category
Whites
Depth
18 in
Flow Rate
8 gph
Height
12 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Material
Enameled Iron
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Self Contained Refrigerant
No

Starting at
Call for Pricing
  • QUANTITY