DESCRIPTION

  • Adjustable design allows the arm to be mounted at adult or child height as required by ADA
  • Cast concrete with wire reinforcement and exposed aggregate finish offers an extremely solid and highly protected fountain
  • Hood extension protects the bubbler head with a partial enclosure, for a greater protected drinking point
  • Maintenance is made easy with front access to valve adjustment and cartridge replacement
  • Simplistic Portland Gray cement creates just the right amount of appeal for an outdoor fountain
  • With 100% lead-free waterways

Haws Concrete Pedestal Drink Fountain

H3150

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61
CSA Certified
Yes
Color Finish
Grey
Color Finish Category
Greys
Depth
33 in
Flow Rate
48 gph
Height
43 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Material
Concrete
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Self Contained Refrigerant
No

Starting at
Call for Pricing
  • QUANTITY