DESCRIPTION

  • AXION MSR ABS plastic drench showerhead with flow control delivers dispersed flow for uniform drenching
  • Also features a stainless steel push flag for eyewash activation, stainless steel pull rod for shower activation, a round 11" (27.9 cm) stainless steel bowl, mesh in-line eyewash strainer to collect line debris, and ball valves with stainless steel ball and stem for durability
  • Eyewash streams provide Zero Vertical Velocity™ stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
  • Schedule 40 1-1/4" hot-dipped galvanized steel piping with green corrosion resistant epoxy coating protects for years of service. Supply and Waste: 1-1/4" NPT

Haws Axion® Corrosion Resistant Shower And Eye Face Wash

H8300CRP8309CRP

Height:

91 in

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z358.1
Collection
Axion®
Color Finish
Stainless Steel
Depth
35 in
End Connection 1
IPS
End Connections
IPS
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
Height
91 in
Material
Stainless Steel
Type
Combination Drench & Eyewash
Width
15 in

Starting at
$1073.64
EACH
  • QUANTITY