DESCRIPTION

  • ANSI Z358.1 tempering compliance options
  • AXION MSR ABS plastic drench showerhead with flow control delivers dispersed flow for uniform drenching
  • Also features a stainless steel push flag for eyewash activation, stainless steel pull rod for shower activation, mesh in-line eyewash strainer to collect line debris, and ball valves with stainless steel ball and stem for durability
  • Eyewash streams provide Zero Vertical Velocity™ stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
  • Pipe and fitting: 1-1/4" Schedule 40 hot-dipped galvanized steel with green corrosion resistant epoxy coating. Supply and Waste: 1-1/4" IPS

Haws Axion® Corrosion Resistant Shower/ Eye/Face Wash Station

H8320CRP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z358.1
CSA Certified
Yes
Collection
Axion®
Color Finish
Green
Depth
35 in
End Connection 1
IPS
End Connections
IPS
Fitting Size 1
1-1/4 in
Height
91 in
Material
Galvanized Steel
Size
1-1/4 in
Type
Combination Drench & Eyewash
Width
15 in

Starting at
Call for Pricing
  • QUANTITY