DESCRIPTION

  • Single action swing-away with dust cover
  • Steams provide zero vertical velocity with even laminar flow

Haws Axion® Deck Mount Eye/Face Wash Lab Swing Away

H7611

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z358.1
Collection
Axion®
Color Finish
Polished Chrome
Depth
5 in
End Connection 1
Slip Joint
Fitting Size 1
1/2 in
Flow Rate
2.5 gpm
Height
6 in
IsAcceptableImage
Material
Plastic
Material Type
ABS
Size
1/2 in
Type
Eyewash
Width
13 in

Starting at
Call for Pricing
  • QUANTITY