DESCRIPTION

  • Dust cover allows for the 8904 to stay protected from debris when not in use
  • Easily detected and maintained, emergency equipment is equipped with safety sign and test card to record weekly testing
  • Eight foot (243.8 cm) green hose provides an extended coverage area to further optimize the irrigation process
  • Eyewash streams provide Zero Vertical Velocity™ stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
  • In order to comply with state codes the use of a vacuum breaker is required with all hand held eye/face wash body spray units (Haws offers model SP212)

Haws Axion® Deck Mount Noryl Plastic Hose and Spray

H8904

Brand Model Compatibility:

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z358.1
Brand Model Compatibility
Eye/Face Wash Body Spray Units
Collection
Axion®
Color Finish
Green, Polished Chrome
Depth
2 in
End Connection 1
IPS
End Connections
IPS
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
12 gpm
Height
14 in
Installation Type
Counter Mount
Length
4-1/2 in
Material
Brass
Maximum Pressure
250 psi
Width
6-1/2 in

Starting at
Call for Pricing
  • QUANTITY