DESCRIPTION

  • Air valve is to be used on all Haws freeze-resistant drinking fountains.
  • Connection is 1/2" NPT inlet and outlet
  • Haws manufactures drinking fountains and electric water coolers to be lead-free by all known definitions including NSF/ANSI Standard 61, Section 9, California Proposition 65, and the Federal Safe Drinking Water Act. Product is compliant to California Health and Safety Code 116875 (AB 1953-2006).
  • In line mesh Y-strainer protects from contaminates, ensuring the passing water is filtered.
  • Note: Push button assembly and flow control not included.

Haws Drinking Fountain Air Control Valve

H5881

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
372, ANSI 61 - 9
Color Finish
Brass
Color Finish Category
Brass Tones
End Connection 1
IPS
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
3-1/4 in
Lead Law Compliant
Yes
Length
2-1/2 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Width
3-1/2 in

Starting at
Call for Pricing
  • QUANTITY