DESCRIPTION

  • "Hi-Lo" adjustable design allows for twice the users as regular fountains and suits the needs for various user heights
  • Beautiful satin finish resists stains and corrosion
  • Maintenance is made easy with front access to valve adjustment and cartridge replacement
  • One-piece stamped bowls with low-profile basin make for an aesthetically pleasing and durable design
  • Soft rounded corners prevent from mishaps and other accidents that may occur once the fountain is installed
  • With 100% lead-free waterways
  • With 14 gauge Type 304 Stainless Steel construction and specialized integral mounting plate offer even more protection with a sturdier design

Haws Dual Hgt Double Wall Mount Drink Fountain

H111914

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
CSA Certified
Yes
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Depth
19 in
Flow Rate
48 gph
Gauge
14
Height
13 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Material
Stainless Steel
Material Type
304
NSF Certified
Yes
NSF Specifications
NSF 61
Self Contained Refrigerant
No

Starting at
Call for Pricing
  • QUANTITY