DESCRIPTION

  • A custom funnel design improves temperature control at low flow rates
  • A flow rate of 1 to 12 gpm (3.8 to 45.4 L) for better temperature control across the operating range
  • A new and efficient shuttle design eliminates valve binding
  • AXION's superior design and technology provide a complete safety solution for increased victim comfort.
  • Highest Cold Water Bypass flow rate in the industry (83% of rated tepid flow rate)
  • Lowest internal pressure drop for this class of valve (advantage where supply pressure is low)
  • Modular lead-free brass design with internal check stops
  • Outlet temperature is factory set to 85° F (29° C)
  • Over-sized valve seats resist failures caused by foreign matter
  • Wax based thermostat technology for fast response time with proven highly reliable temperature control

Haws Axion® Emerald Valve Thermostat Mixes Hot & Cold

HTWBSEWE

Flow Rate:

12 gpm

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 372
ASSE Standards
ASSE 1071
CSA Certified
CSA B125.3
Collection
Axion®
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1/2 in x 3/4 in
Flow Rate
12 gpm
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
NSF Certified
Yes
NSF Specifications
NSF 372

Starting at
$2500.0
EACH
  • QUANTITY