DESCRIPTION

  • Brightly flashing amber light and 90 db buzzer brings immediate attention to an emergency situation
  • Model 9001 is CSA electrical certified, TYPE 4. (Nema 4 equivalent)
  • Switch will activate at 2.4 gpm (9.1 L)
  • TYPE 4X is also available. Contact Haws for additional information.
  • This alarm contains a multiple set of contacts for remote activation alarm sites
  • Voltage: 120 VAC, 50 or 60 cycles. Supply: 1-1/4" NPT

Haws Axion® Emergency Alarm Light System

H9001

Height:

110 in

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z358.1
CSA Certified
Type 4
Collection
Axion®
Depth
6 in
End Connection 1
IPS
End Connections
IPS
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
Flow Rate
2.4 gpm
Height
110 in
Volts
120V
Width
12 in

Starting at
$1865.0
EACH
  • QUANTITY