DESCRIPTION

  • ANSI Z358.1 tempering compliance options
  • AXION MSR ABS plastic drench showerhead with flow control delivers dispersed flow for uniform drenching
  • Also features a stainless steel push flag for eyewash activation, a round 11" (27.9 cm) stainless steel bowl, stainless steel pull rod for shower activation, and ball valves with stainless steel ball and stem for durability
  • Barrier-free design offers a low profile loop assembly allowing for better wheel chair access as well as a longer pull rod for shower activation
  • Eyewash streams provide Zero Vertical Velocity™ stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
  • Pipe and fitting: 1-1/4" Schedule 40 hot-dipped galvanized steel. Supply and Waste: 1-1/4" NPT

Haws Axion® Eye Face And Shower ABS with Extension Shower

H8309WC

Height:

91 in

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI Z358.1
CSA Certified
Yes
Collection
Axion®
Color Finish
Stainless Steel
Depth
37 in
End Connection 1
IPS
End Connections
IPS
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
Height
91 in
Material
Galvanized Steel
Type
Combination Drench & Eyewash
Width
15 in

Starting at
$964.72
EACH
  • QUANTITY