DESCRIPTION

  • ANSI Z358.1 tempering compliance options
  • Activation and deactivation occur at a 30 degree angle from horizontal limiting splash of water onto counter or wall
  • Dust cover allows for the 7610 to stay protected from debris when not in use
  • Extended-length pull down arms are designed to accommodate wheelchair access
  • Eye/face wash streams provide Zero Vertical Velocity™ stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
  • Rear mount design allows the sink to remain open to other uses
  • Unit can be deck or wall mounted with easy change-over instructions

Haws Axion® Eye/Face Wash Deckmount Lab Swing Down Chrome

H7610

Installation Type:

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI Z358.1
CSA Certified
Yes
Collection
Axion®
Color Finish
Polished Chrome
Depth
4 in
Height
17 in
Installation Type
Sink Mount
Type
Eyewash
Width
11 in

Starting at
Call for Pricing
  • QUANTITY