DESCRIPTION

  • Eyewash streams provide Zero Vertical Velocity™ stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
  • Perfect for extreme weather conditions dropping down to -30° F (-34.4° C)
  • Rated Class 1, Div 2, Group B, C & D. Temperature code T6
  • Reducing installation time, entire unit is pre-built and fully pressure tested
  • Requires minimal maintenance and is equipped with test card to record weekly testing
  • Solid stainless steel pipe stanchion and galvanized fittings make for one sturdy piece of corrosive resistant equipment
  • Universal design allows for top or bottom water supply

Haws Axion® Eye Face Wash Universal Top And Bottom

H8317CTFP

Height:

SPECIFICATIONS

ADA Compliant
No
AMP
0.7
ANSI Specifications
ANSI Z358.1
CSA Certified
Yes
Collection
Axion®
Color Finish
Green
Depth
44 in
Height
96 in
Material
Stainless Steel
Type
Combination Drench & Eyewash
Volts
120V
Width
21 in

Starting at
Call for Pricing
  • QUANTITY