DESCRIPTION

  • Includes four 5 oz (148 mL) plastic bottles
  • One 5 oz bottle will preserve 5 to 20 gallons of potable water up to 3 months
  • Sterile bacteriostatic water additive
  • Three year shelf life

Haws Eyewash Preservative Case

H9082

Height:

SPECIFICATIONS

ADA Compliant
No
Depth
10 in
Height
12 in
Material
Plastic
Size
5 oz
Width
2 in

Starting at
Call for Pricing
  • QUANTITY