DESCRIPTION

  • Flat
  • With vandal-resistant locking lugs, washer, locknut and slipjoint tailpiece

Haws Float Strainer

H6454

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Height
3-1/2 in
Length
2-1/2 in
Material
Brass
Width
2-1/2 in

Starting at
Call for Pricing
  • QUANTITY