DESCRIPTION

Haws Flow Control

H6394

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ADA Compliant
No
End Connection 1
NPT
Fitting Size 1
1/2 in
Flow Rate
.4 gpm
Lead Law Compliant
Yes
Size
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday