Freeze Resistant Bury Valve for Haws 3482 and 1152 Single Bubbler Pedestal Drinking Fountains
Freeze Resistant Bury Valve for Haws 3482 and 1152 Single Bubbler Pedestal Drinking Fountains
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- If a maintenance issue ever arises, rest assured that the valve assembly is easily removed and replaced without disrupting the remainder of the fountain
- Flow is easily adjustable with supplied regulator valve
- Installed below the frost line, the valve remains fully functional under the worst of weather conditions, with the fountain remaining functional as well
- Lead-Free
- Unit is applicable for dual pedestal mounted fountain designs
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- Brand Model Compatibility:
- Haws 3482 and 1152 Single Bubbler Pedestal Drinking Fountains
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Plastic
- Material Type:
- PVC
- NSF:
- NSF 61
- NSF Certified:
- Yes