DESCRIPTION

  • Front access to valve adjustment and cartridge replacement
  • Heavy-duty 11 gauge rough unfinished galvanized surface steel provides exceptional corrosion resistance in one of the most vandal-resistant fountains Haws produces
  • Maintenance is made easy with front access to valve adjustment and cartridge replacement
  • With 100% lead-free waterways

Haws Hi-Lo ADA Bubbler Drink Fountain

H3300G

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61
CSA Certified
Yes
Color Finish
Steel
Color Finish Category
Stainless Steel
Depth
30 in
Flow Rate
48 gph
Gauge
11
Height
42 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Material
Fabricated Galvanized Steel
Maximum Pressure
90 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Self Contained Refrigerant
No

Starting at
Call for Pricing
  • QUANTITY