DESCRIPTION

  • 16 gauge, Type 304 Stainless Steel back panel
  • 2,500 gallon (9464 L) capacity, Electronic Lifecycle Control filter cartridge, with filter replacement indicator light to notify when replacement is necessary, model 6423
  • ABS front panel is equipped with a hidden lock for easy access
  • Auto purge feature automatically cycles once every 24 hours to assure a fresh water supply as well as trap integrity
  • Laminar flow prevents splashing, keeping the drinking area contained and clean
  • Manufactured to comply with the American with Disabilities Act when installed per requirements of the Accessibility Guidelines, Section 41.5 for Drinking Fountains & Water Coolers
  • Option for custom logo etching Custom logo order form here or no logo (Model 2000SMSN) on the stainless steel panel.
  • Sensor features a 30-second timeout function which prevents unwanted use
  • State-of-the-art integral water filtration system assures fresh, filtered water
  • Tested and certified by CSA against NSF/ANSI Standard 42 for the reduction of chlorine (taste and odor) and against NSF/ANSI Standard 53 for the reduction of lead and cysts, NSF/ANSI Standard 61, Section 9, NSF/ANSI 372, CSA Standard B483.1 and California Health and Safety Code 116875 (AB 1953)

Haws Hydration by Haws™ Hydration Station

H2000S

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
0.1
ANSI Specifications
ANSI 372, ANSI 42, ANSI 53, ANSI 61
Built-In Water Filter
Yes
CSA Certified
CSA B483.1
Collection
Hydration by Haws™
Color Finish
White
Color Finish Category
Whites
Flow Rate
.5 gpm
Lead Law Compliant
Yes
Material
Stainless Steel
Material Type
304
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 42, NSF 61

Starting at
Call for Pricing
  • QUANTITY