In-Wall Mounting Frame for Haws H1117.8 Barrier Free Chilled Dual Wall Mount Fountain
In-Wall Mounting Frame for Haws H1117.8 Barrier Free Chilled Dual Wall Mount Fountain
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Wall opening size required is 31-1/8" wide, 36-1/4" high, and 12" deep (79.1 x 92.1 x 30.5 cm).
- Heavy gauge galvanized steel construction provides a solid support system for this dual bubbler fountain that is not only sturdy bu provides corrosion resistance as well.
Specifications
- Brand Model Compatibility:
- Haws H1117.8 Drinking Fountain
- Coating:
- Galvanized
- Depth:
- 12 in
- GSA Approved:
- No
- Height:
- 36-3/16 in
- IAPMO Listed -:
- No
- Material:
- Steel
- NSF Certified:
- No
- Width:
- 31-1/8 in