Lever Handle Bubbler in Polished Chrome

You last purchased this on
 
Haws®

Lever Handle Bubbler in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Haws®

Lever Handle Bubbler in Polished Chrome

  • Fast #
  • Part #H5017LF
  • Item #1344384
  • Manufacturer Part #5017LF
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Dimensions: 2" (5.1 cm) high forged brass bubbler head with a 1/2" O.D. (1.3 cm) slip-joint inlet.
  • Haws manufactures drinking fountains and electric water coolers to be lead-free by all known definitions including NSF/ANSI Standard 61, Section 9, California Proposition 65, and the Federal Safe Drinking Water Act. This product meets ADA requirements, and is compliant to California Health and Safety Code 116875 (AB 1953-2006)
  • Drinking faucet includes: basin shank, locking pin, and mounting hardware
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61
CSA Certified:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Slip
End Connections:
Slip
Handle Type:
Lever
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Valve Size:
1/2 in