DESCRIPTION

  • Also supplied is a 1 gpm (3.8 L) laminar flow faucet outlet for hospitals or anywhere a precise flow pattern is a must
  • Dim; Diameter 3.5 in. (8.9 cm), height (from top to faucet outlet) 2 in. (5 cm)
  • Eyewash streams provide zero vertical velocity stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
  • Supplied with a standard 55/64-27 female connection. Have a different size? Haws has that covered also with 4 other of the most commonly used faucet adapters including a 15/16-27 male, 13/16-27 male, 3/8-18 male and 13/16-24 female, to accommodate most home, commercial and lab faucet applications
  • Thermostatic shutoff that will protect the user from water over 100° F (37.8° C) by shutting off the eyewash

Haws Axion® eyePOD® Modular Eyepod Eyewash

H7620

Flow Rate:

1 gpm

SPECIFICATIONS

ADA Compliant
No
CSA Certified
Yes
Collection
Axion® eyePOD®
Color Finish
Polished Stainless
Flow Rate
1 gpm
Height
2 in
Lead Law Compliant
Yes
Material
Stainless Steel
Type
Eyewash

Starting at
$270.0
EACH
  • QUANTITY