Mounting Plate for 1920 Series Bottle Fillers

You last purchased this on
 
Haws®

Mounting Plate for 1920 Series Bottle Fillers

This product requires certification to purchase.
Brand image
You last purchased this on
 
Haws®

Mounting Plate for 1920 Series Bottle Fillers

  • Fast #
  • Part #H6700R
  • Item #7180513
  • Manufacturer Part #6700R
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Measurements are 14" W x 7" H x 3/16" (35.6 x 17.8 x .47 cm)
  • Steel construction provides a solid support system for Haws 1920, 1920HPS & 1920FR.
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
1920 Series Bottle Fillers
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
GSA Approved:
No
Height:
7 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Steel
NSF Certified:
No
Product Type:
Mounting Plate
Width:
14 in