DESCRIPTION

Haws Plastic Wye Strainer with Mesh Screen

H6433

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Black
Color Finish Category
Blacks
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
3/8 in
Lead Law Compliant
Yes
Length
1-7/8 in
Material
Plastic
Size
3/8 in
Width
2-15/16 in

Starting at
Call for Pricing
  • QUANTITY