DESCRIPTION

  • 22 1/2" H x 21 1/2" W x 19 1/2" D
  • FDA approved high-density green polyethylene 16 gal tank
  • Wide-fill opening with threaded cap

Haws Portable Eye Wash Fountain

H7500

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z358.1
CSA Certified
Yes
Color Finish
Green
Depth
20 in
Flow Rate
.4 gpm
Height
23 in
Material
Plastic
Material Type
Polyethylene
Type
Portable Eyewash
Width
22 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY