DESCRIPTION

  • Connection: 1/4" IPS inlet and outlet
  • Equipped with automatic pressure regulation
  • Stainless steel push activated

Haws Push Activate Valve

H5874SS

Material:

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
372, ANSI 61 - 9
End Connection 1
IPS
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61

Starting at
Call for Pricing
  • QUANTITY