DESCRIPTION

  • Bubbler head includes: socket flange locked to bubbler inlet, washers, and locknut
  • Dimensions: Flange diameter is 2-1/8" (5.4 cm), shank is 7/8" (2.2 cm) diameter x 1-1/8" (3.2 cm) long, and connection is a 3/8" IPS inlet
  • Haws manufactures drinking fountains and electric water coolers to be lead-free by all known definitions including NSF/ANSI Standard 61, Section 9, and the Federal Safe Drinking Water Act. This product meets ADA requirements, and is compliant to California Health and Safety Code 116875 (AB 1953-2006)

Haws Push Button Bubbler Valve with Socket Flange

H50106427SS

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
Polished Stainless
Color Finish Category
Stainless Steel
End Connection 1
IPS
End Connections
IPS
Handle Type
Push Button
Lead Law Compliant
Yes
Length
1-1/8 in
Valve Size
3/8 in

Starting at
Call for Pricing
  • QUANTITY