DESCRIPTION

  • Flow is easily adjustable with supplied regulator valve
  • If a maintenance issue ever arises, rest assured that the valve system is easily accessed, making troubleshooting simpler
  • Installed in an area where the temperature remains at a minimum of 50° F (10° C), this unit will assist the fountain in remaining fully functional in freezing conditions
  • Unit is applicable for single bubbler wall mounted freeze-resistant fountain designs

Haws Push-Button Flame resistant Valve

H6521FR

Valve Size:

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 61 - 9
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61-9
Valve Size
1/2 in

Starting at
Call for Pricing
  • QUANTITY