DESCRIPTION

  • A great addition to unsafe environments where the eyes and body may be exposed to corrosive materials
  • Certified by CSA to meet the ANSI Z358.1 Standard for Emergency Eyewash and Shower Equipment
  • Hydrodynamic ABS plastic drench showerhead with flow control delivers dispersed flow for uniform drenching
  • Reducing installation time, eyewash and valve assembly is pre-built and fully water/pressure tested
  • Requires minimal maintenance and is equipped with test card to record weekly testing
  • Solid galvanized steel construction make for one sturdy piece of emergency equipment

Haws Axion® Shower & Eyewash with Stainless Steel Receptor

H8300158

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z358.1
CSA Certified
Yes
Collection
Axion®
Color Finish
Green
Depth
35 in
Height
91 in
Material
Galvanized Steel
Type
Combination Drench & Eyewash
Width
15 in

Starting at
Call for Pricing
  • QUANTITY