DESCRIPTION

  • Angled stream discourages direct mouth contact making the drinking area much more sanitary.
  • Dimensions: Height is 3" (7.6 cm). Connection is a 1/4" NPT inlet.
  • Haws manufactures drinking fountains and electric water coolers to be lead-free by all known definitions including NSF/ANSI Standard 61, Section 9, California Proposition 65, and the Federal Safe Drinking Water Act. Product is compliant to California Health and Safety Code 116875 (AB 1953-2006).

Haws Single Handle Single Hole Bubbler

H5701

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
372, ANSI 61 - 9
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Fitting Size 1
1/4 in
Height
3 in
Lead Law Compliant
Yes
Length
1-1/4 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Size
1/4 in
Width
1-5/8 in

Starting at
Call for Pricing
  • QUANTITY