DESCRIPTION

  • ANSI Z358.1 tempering compliance options
  • Easy access exterior mounted in-line strainer
  • Eye/face wash streams provide Zero Vertical Velocity™ stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
  • One piece drain tray catches waste fluid during eyewash use
  • The eye/face wash head is easily activated by the emergency equipment's pull-down design
  • The hide-away design allows the 7656WCC to stay protected from debris when not in use
  • With 18 Gauge Type 304 Stainless Steel recessed cabinet is a deep-drawn heavy duty structure with smudge resistant bead blast finish

Haws Axion® Stainless Steel Recessed Pedestal Mount Eye Wash

H7656WCC

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ADA Compliant
Yes
Collection
Axion®
Color Finish
Stainless Steel
End Connection 1
IPS
End Connections
IPS
Fitting Size 1
1/2 in
Flow Rate
10 gpm
Height
32 in
Installation Type
Wall Mount
Material
Stainless Steel
Material Type
304L
Size
1/2 in
Type
Eye/Face Wash